Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 84004-40
Zoro # G3516095
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Overall Width 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84004-40
- Zoro # G3516095
- Country of Origin Multiple
- Category Wall Plates
Dimensions
Overall Width | 2.8 in |
Overall Height | 4.5 in |
Circular Outlet Diameter | 1.4 in |
Plate Size | Standard |
Mount Hole Center-to-Center Height | 2.4 in |
Overall Depth | 0.2 in |
Details
Item | Wall Plate |
Number of Gangs | 1 |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Standards | CSA, UL Listed |
Features | Install Quickly and Easily |
Number of Mount Holes | 2 |
Number of Switch Openings | 0 |
Wall Plate Type | Single Circular Opening |
Material Type | Metallic |
Material Grade | Type 302 |
Number of Outlet Openings | 1 |
UL 94 Flammability Rating | Not Rated |
Resistance Properties | Non-Magnetic |
Number of USB Openings | 0 |
Description
Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter 1.4 in, Combination Type Not Applicable, Finish Brushed, For Switch Type Not Applicable, Mount Hole Center-to-Center Height 2.4 in, Number of Mount Holes 2, Number of Outlet Openings 1, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Not Applicable, Outside Diameter Not Applicable, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC3WH6)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, White (P43W)
- Leviton Lighting Controls