Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 83028
Zoro # G3966016
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Size Standard
- Width 3.07 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 83028
- Zoro # G3966016
- UPC # 78477424902
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 3.07 in |
Height | 0.25 in |
Length | 6.10 in |
Details
Color | Aluminum |
Material | Aluminum |
Type | Flush Mount |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Mount | Device |
Construction | Metal |
Standards and Certifications | UL/CSA |
Gang | 1 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Standard Size, Device Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Replacement for ABB TGC (TGC ABB)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 35A, 600V AC, Non-Indicating (A60Q35-2)
- NVENT CADDY Cable Bracket, Spring Steel (459)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- Leviton Lighting Controls