Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 83003
Zoro # G4052387
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Size Standard
- Length 3.50 in
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 83003
- Zoro # G4052387
- UPC # 78477423301
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.50 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Aluminum |
Material | Aluminum |
Type | Duplex |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Construction | Metal |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Duplex Device Receptacle Wallplate, Standard Size, Device Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- AFC CABLE SYSTEMS Armored Cable, 12 Awg Cable, 2 -Conductor, Copper Conductor, Pvc Insulation (68580023)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K3R)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- Leviton Wall Plates