Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 80728-I
Zoro # G4044188
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80728-I
- Zoro # G4044188
- UPC # 78477494707
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 7.25 in |
Height | 0.25 in |
Length | 5.00 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Flush Mount |
Mount | Device |
Gang | 1 |
Standards and Certifications | UL/CSA |
Product Color | Ivory |
Mount Type | Wall Mount |
Features | 2.15 Inch Diameter Device Receptacle Wallplate, Accent any wall covering with a wide selection of colors and finishes, Smooth face and rounded edges resist dust accumulation |
Product Type | Faceplate |
Product Name | 80728-I Single Gang Faceplate |
Product Material | Thermoplastic Nylon |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.255 in |
Construction | molded |
Cutout | 0.406 x 0.942 |
Description
1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- RACO Metallic Sheath Cable Connector, Connector Accessory, Zinc (2698)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4836C)
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- Leviton Lighting Controls