Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 80720
Zoro # G4061146
Sold in multiples of 100 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Nylon
- Size Standard
- Height 0.25 in
- Type Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80720
- Zoro # G4061146
- UPC # 78477494158
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 3.50 in |
Width | 5.62 in |
Details
Color | Brown |
Material | Nylon |
Type | Hole |
Gang | 1 |
Mount | Device |
Standards and Certifications | UL/CSA |
Application | Commercial and Residential Applications |
Description
1-Gang 1.60-Inch Diameter, Device Receptacle Wallplate, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- EATON BUSSMANN Automotive Fuse, FMX Series, 30A, 12V DC, Non-Indicating (FMX-30)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 70A, 700V AC, Non-Indicating (A70Q70-4)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- Leviton Lighting Controls