Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 80720-W
Zoro # G4057068
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80720-W
- Zoro # G4057068
- UPC # 78477117439
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 3.50 in |
Height | 0.25 in |
Details
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Construction | molded |
Thickness | 0.220 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
1-Gang 1.60-Inch Diameter, Device Receptacle Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- FLEX-STRUT Insert Nut, 3/8" (FS-7025-3/8 E/G)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1/2"- Red (HSEC-050-UV-RD-25PK)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - Alder (01452001AL1)
- Leviton Lighting Controls