Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 80720-GY
Zoro # G3971476
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size Standard
- Finish Smooth
- Type Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80720-GY
- Zoro # G3971476
- UPC # 78477120354
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 3.50 in |
Height | 0.25 in |
Details
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Hole |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Construction | molded |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang 1.60-Inch Diameter, Device Receptacle Wallplate, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB01P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 3 Pole, 120/240V AC (QOU370)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CH)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- Leviton Lighting Controls