Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 80704-W
Zoro # G4050664
product price: $0.75
/ea
Sold in multiples of 13 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80704-W
- Zoro # G4050664
- UPC # 78477493403
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.50 in |
Height | 0.25 in |
Width | 5.62 in |
Description
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- FLEX-STRUT Channel Bracket, Slot Up, 18" (FS-5636-18 E/G)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 3 Pole, 277/480V AC, D Curve (FAZ-D7/3-NA)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- Leviton Lighting Controls