Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 80704-IG
Zoro # G4054067
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80704-IG
- Zoro # G4054067
- UPC # 78477122068
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 3.50 in |
Width | 5.62 in |
Details
Color | Orange |
Material | Nylon |
Finish | Smooth |
Type | Hole |
Text | Isolated Ground |
Mount | Device |
Gang | 1 |
Feature | Hot Stamped |
Standards and Certifications | UL/CSA |
Construction | molded |
Thickness | 0.22 in |
Application | Residential, Commercial |
Cutout | 1.406 in |
Standard | CSA Certified/UL Listed |
Description
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Wallplates P128 (86078)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- Leviton Lighting Controls