Shop All GFCI Receptacles
Leviton
Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK
Mfr # GFTR2-HGW
Zoro # G104392923
Sold in multiples of 10 for $271.50
$271.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles White
- Weather Resistant - Plugs and Receptacles No
- Standards ANSI, CSA Certified, Federal Specification, NOM-ANCE, RoHS Compliant, UL Listed
- Wiring Method - Plugs and Receptacles Back and Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFTR2-HGW
- Zoro # G104392923
- UPC # 78477723821
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA982)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- SIEMENS Push Button operator, 30 mm, Red (52PM9V2)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- Leviton GFCI Receptacles