Shop All GFCI Receptacles
Leviton
Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK
Mfr # GFNT2-HGW
Zoro # G904392857
Sold in multiples of 10 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- Standards ANSI C73, CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, UL 943, UL Listed
- Color White
- Self-Testing Yes
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFNT2-HGW
- Zoro # G904392857
- UPC # 78477725061
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Width | 1.7 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC GFCI 3 Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102T)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Floor Box (778)
- TR INDUSTRIAL 24 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88306-2PK)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- LEVITON GFI Receptacle (GFNT2-I)
- LEVITON SmartLockPro Dual Function 15A White Residential Grade AFCI/GFCI Outlet (R12-AGTR1-0KW)
- LEVITON GFI Receptacle (GFWR1-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- TOWER MANUFACURING GFCI Adaptors Auto Reset 15 Amps, Right Angle 15 Amp 3 Wire (30439005)
- Leviton GFCI Receptacles