Shop All GFCI Receptacles
Leviton
Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK
Mfr # GFNL2-HGW
Zoro # G904392970
product price: $39.29
/ea
Sold in multiples of 10 for $392.90
$392.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Color - Plugs and Receptacles White
- Wiring Method - Plugs and Receptacles Back and Side
- Tamper Resistant Yes
- HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL2-HGW
- Zoro # G904392970
- UPC # 07847772359
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 1.3 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.8 in |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- LEVITON GFI Receptacle, Ivry, PlyCrbt, Bck;Sd (GFRBF-I)
- LEVITON GFI Receptacle (GFNL2-HGE)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFTWRST82I)
- Leviton GFCI Receptacles