Shop All GFCI Receptacles
Leviton
Recept, Wht, 15 A, GFCI, 2P3W, Back; Side, 1PK
Mfr # GFNT1-HGW
Zoro # G204392915
product price: $28.95
/ea
Sold in multiples of 10 for $289.50
$289.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Hospital Grade
- Power Indicator Yes
- Special Features Cold Impact Resistance, UV Stabilized Plastics
- Weather Resistant - Plugs and Receptacles No
- Outlet Type - Plugs and Receptacles Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-HGW
- Zoro # G204392915
- UPC # 07847772503
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.4 in |
Face Plate Width | 1.7 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD66)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- LEVITON GFI Receptacle (GFWR2-W)
- LEVITON GFI Receptacle (GFNT2-GY)
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- Leviton GFCI Receptacles