Leviton

Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK


product price: $35.45
/ea
Sold in multiples of 10 for $354.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weather Resistant - Plugs and Receptacles No
  • Self-Testing Yes
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Special Features Cold Impact Resistance, UV Stabilized Plastics
  • Number of Wires 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.