Shop All GFCI Receptacles
Leviton
Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK
Mfr # GFNT2-HGR
Zoro # G704392873
Sold in multiples of 10 for $312.50
$312.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Red
- Number of Wires 3
- Voltage - Plugs and Receptacles 125V
- Color Red
- Standards ANSI C73, CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, UL 943, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFNT2-HGR
- Zoro # G704392873
- UPC # 07847772511
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- PROTEAM Circuit Breaker (104212)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- LEVITON GFI Receptacle (GFNT2-W)
- LEVITON SmartlockPro Self-Test 20A White Commercial Grade 5-20R GFCI Outlet (R12-GFNT2-0RW)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- LEVITON GFI Receptacle (GFTR2-GY)
- LEVITON GFI Receptacle (GFWR1-E)
- Leviton GFCI Receptacles