Shop All GFCI Receptacles
Leviton
Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK
Mfr # GFNL2-HGR
Zoro # G304392952
product price: $39.59
/ea
Sold in multiples of 10 for $395.90
$395.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Hospital Grade
- HP 1 hp
- Weather Resistant - Plugs and Receptacles No
- Power Indicator Yes
- Special Features Custom Designed Lenses with Edge-Mounted LEDs, Dual Lens, Saves Space, Sensor Provides Automatic ON/OFF Illumination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL2-HGR
- Zoro # G304392952
- UPC # 07847772376
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 1.3 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.8 in |
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (16303-1)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (RWP262GCC6)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- LEVITON GFCI ST OUTLT 15A IV 3PK (GFTR1-03I)
- LEVITON GFI Receptacle (GFNT1-I)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- LEVITON GFI Receptacle (GFNT1-W)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRTR20BLK)
- Leviton GFCI Receptacles