Shop All GFCI Receptacles
Leviton
Recept, Lt Almd, 20 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # GFTR2-HGT
Zoro # G104392916
Sold in multiples of 10 for $306.90
$306.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Cold Impact Resistance, UV Stabilized Plastics
- Voltage - Plugs and Receptacles 125V
- Standards ANSI, CSA Certified, Federal Specification, NOM-ANCE, RoHS Compliant, UL Listed
- Number of Wires 3
- Tamper Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFTR2-HGT
- Zoro # G104392916
- UPC # 07847772377
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (ACLSN12)
- EATON Circuit Breaker, BQ Series 30/50A, 2 Pole, 120/240V AC (BQ230250)
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- AUDIOVOX Wht Mod Dplx Jack Plug (TP257WHR)
- LEVITON GFI Receptacle (GFNT1-W)
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- LEVITON GFI Receptacle (GFWT2-E)
- LEVITON GFI Receptacle (GFTR2-W)
- LEVITON GFI Receptacle (GFNT2-E)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- Leviton GFCI Receptacles