Shop All GFCI Receptacles
Leviton
Recept, Lt Almd, 20 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # GFNT2-HGT
Zoro # G804392841
Sold in multiples of 10 for $299.90
$299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Amps - Plugs and Receptacles 20 A
- Wiring Method - Plugs and Receptacles Back and Side
- Outlet Type - Plugs and Receptacles Duplex
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFNT2-HGT
- Zoro # G804392841
- UPC # 78477725092
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.7 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER WingGard Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-084)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- LEVITON GFI Receptacle (GFTR2-W)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- LEVITON GFI Receptacle (GFNT2-GY)
- LEVITON GFCI DUPLEX 15A BROWN (GFTR1-00K)
- FEIT ELECTRIC OUTLET STAKE W/WIFI GRN (PLUGWIFISTKWP)
- Leviton GFCI Receptacles