Shop All GFCI Receptacles
Leviton
Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # GFTR1-HGI
Zoro # G604392799
product price: $27.55
/ea
Sold in multiples of 10 for $275.50
$275.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Number of Wires 3
- Standards CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NOM-ANCE, UL 498, UL 943, UL Listed
- Special Features Cold Impact Resistance, UV Stabilized Plastics
- Surge Suppression Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR1-HGI
- Zoro # G604392799
- UPC # 07847772370
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25 in.x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050B)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- PACER GROUP Pacer Yellow 3/0 AWG Battery Cable, 25' (WUL3/0YL-25)
- RACO Conduit Body Cover, 1" Hub Size, Aluminum (CSC100)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- LEVITON GFCI Receptacle, 20A, 125Vac, White (GFRBF-W)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HGG)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- Leviton GFCI Receptacles