Shop All GFCI Receptacles
Leviton
Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # GFNT1-HGI
Zoro # G604392904
product price: $26.75
/ea
Sold in multiples of 10 for $267.50
$267.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Cold Impact Resistance, UV Stabilized Plastics
- Weather Resistant - Plugs and Receptacles No
- Standards ANSI C73, CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, UL 943, UL Listed
- Outlet Type - Plugs and Receptacles Duplex
- Wiring Method - Plugs and Receptacles Back and Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-HGI
- Zoro # G604392904
- UPC # 78477725023
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.7 in |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Capacitor Conduit, Use with Generators (32-0846)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- RACO Electrical Box, 30.3 cu in, Ceiling Box, 2 Gang, Steel, Square (239)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- LEVITON GFI Receptacle (GFNL2-HGE)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- LEVITON GFCI DUPLEX 15A BROWN (GFTR1-00K)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- Leviton GFCI Receptacles