Shop All GFCI Receptacles
Leviton
Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # GFNL1-HGI
Zoro # G004392931
product price: $37.99
/ea
Sold in multiples of 10 for $379.90
$379.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Ivory
- Number of Poles 2
- Surge Suppression Yes
- Power Indicator Yes
- Self-Testing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL1-HGI
- Zoro # G004392931
- UPC # 07847772354
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.4 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.7 in |
Mount Hole Center-to-Center Height | 3.8 in |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (9793)
- VYNCKIER Enclosure (A41-1212DT)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 20 ft. (9786)
- LEVITON GFI Receptacle (GFWT2-E)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFNT1-GY)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- LEVITON GFCI ST OUTLT 15A IV 3PK (GFTR1-03I)
- LEVITON GFI Receptacle (GFWT2-W)
- Leviton GFCI Receptacles