Shop All GFCI Receptacles
Leviton
Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # GFNT2-HGG
Zoro # G304392860
product price: $28.19
/ea
Sold in multiples of 10 for $281.90
$281.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Self-Testing Yes
- Number of Wires 3
- Wiring Method Back, Side
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT2-HGG
- Zoro # G304392860
- UPC # 07847772510
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.7 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Coupling, Ivory, Steel, Couplings (5701)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0901BD)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFTR2-I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Black (GFWR2-E)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- LEVITON GFI Receptacle (GFNT2-E)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST20WU (GFRST20WU)
- Leviton GFCI Receptacles