Shop All GFCI Receptacles
Leviton
Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # GFNL2-HGG
Zoro # G404392944
product price: $38.69
/ea
Sold in multiples of 10 for $386.90
$386.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI C73, CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, UL 943, UL Listed
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Tamper Resistant Yes
- Surge Suppression Yes
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL2-HGG
- Zoro # G404392944
- UPC # 07847772366
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Width | 1.8 in |
Face Plate Height | 2.7 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 1.3 in |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CHWW)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM40)
- LEVITON GFI Receptacle (GFWR1-W)
- LEVITON GFCI ST RECEPT 15A IV3PK (GFNT1-03I)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Brown (GFTR1)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- LEVITON GFI Receptacle (GFNT1-I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- Leviton GFCI Receptacles