Shop All Duplex Straight Blade Receptacles
Leviton
Recept Dplx Grnd 15A Blk
Mfr # 05320-ECP
Zoro # G1754100
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Duplex Receptacle
- Voltage 125 VAC
- Strap Material Steel
- Termination Quickwire Push-In & Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 05320-ECP
- Zoro # G1754100
- UPC # 78477135570
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Color | Black |
Type | Duplex Receptacle |
Voltage | 125 VAC |
Strap Material | Steel |
Termination | Quickwire Push-In & Side |
Body Material | Thermoplastic |
Face Material | Thermoplastic |
Torque Range | 14 - 18 in.-lbs |
Wire | 3 |
CSA C22.2 No. 42 | File 152105; Class 6233-01 |
Pole | 2 |
Feature | All Screws Backed Out |
NEMA | 5-15R |
Grounding | Grounding |
UL 498 | File E13399 |
Amperage | 15 A |
Description
Leviton’s comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Carry Case and Connectors, For NETcat-500 (NC-510)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC (QOU160)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- GROTE Circuit Breaker, Univ. Plug-In, 25 Amp (82-2199)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON Outlet Duplx Tr 15A Ivry (T5320-00I)
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- Leviton Duplex Straight Blade Receptacles