Shop All Duplex Straight Blade Receptacles
Leviton
Recep Wiring Mod, 125Vac, 6In, Stranded
Mfr # MSTWL-WST
Zoro # G5670604
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Height 9.0000 in
- Voltage 125VAC
- Wire Type Stranded
- For Use With Lev-Lok(R) Receptacles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MSTWL-WST
- Zoro # G5670604
- UPC # 78477501207
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.0000 in |
Wire Length | 6" |
Length | 9.3750 in |
Details
Amps | 20 |
Voltage | 125VAC |
Wire Type | Stranded |
For Use With | Lev-Lok(R) Receptacles |
Item | Receptacle Wiring Module |
Application | Commercial Applications |
Device Type | Wiring Module |
Wire Leads | 6 THHN |
UL Listed | File E13399 |
Contacts | Solid Brass |
Housing Material | Polycarbonate |
Description
20-Amp, 125 Volt, Right Angle Wiring Module For Lev-Lok Receptacles, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232H)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EGXXXX)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON Receptacle (5325-GY)
- LEVITON Receptacle (8460)
- LEVITON Receptacle (TDR20-W)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- Leviton Duplex Straight Blade Receptacles