Shop All Duplex Straight Blade Receptacles
Leviton
Recep Wiring Mod, 125Vac, 6In, Stranded
Mfr # MSTWL-WST
Zoro # G3519120
product price: $5.65
/ea
Sold in multiples of 3 for $16.95
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Type Stranded
- Wire Length 6 in
- Amps 20
- For Use With Lev Lok Receptacle
- Voltage 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MSTWL-WST
- Zoro # G3519120
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Length | 6 in |
Details
Wire Type | Stranded |
Amps | 20 |
For Use With | Lev Lok Receptacle |
Voltage | 125V AC |
Item | Receptacle Wiring Module |
Includes | (4) Port Push Wire Connectors |
Color | White |
Material | Polycarbonate |
Product Type | Wiring Module |
Compatible Device Current | 20 A |
Compatible Device Voltage | 125V AC |
Description
Receptacle Wiring Module, Color White, Compatible Device Current 20 A, Compatible Device Voltage 125V AC, For Use With Lev Lok Receptacle, Product Type Wiring Module, Includes (4) Port Push Wire Connectors, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (5417FO)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON Receptacle (5361-I)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON Receptacle (5262-R)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- Leviton Duplex Straight Blade Receptacles