Shop All Duplex Straight Blade Receptacles
Leviton
Recep Wiring Mod, 125Vac, 6In, Stranded
Mfr # MSTWL-R
Zoro # G5663665
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.7500 in
- Number of Wires 3
- Color Red
- Number of Poles 2
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MSTWL-R
- Zoro # G5663665
- UPC # 78477613887
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.7500 in |
Wire Length | 6" |
Wire Size | 12 AWG |
Length | 13.3750 in |
Details
Number of Wires | 3 |
Color | Red |
Number of Poles | 2 |
Amps | 20 |
Voltage | 125VAC |
Item | Receptacle Wiring Module |
Wire Type | Stranded |
For Use With | Lev-Lok(R) Receptacles |
Wire Leads | 6 THHN |
Housing Material | Polycarbonate |
Device Type | Wiring Module |
Contacts | Solid Brass |
UL Listed | File E13399 |
Amperage Rating | 20 A |
Standard | cULus listed |
Connection | Wire Lead |
Suitable For Use With | Lev-Lok® Receptacle |
Voltage Rating | 125 V |
Specifications | 125 VAC, 20 A, 2-Pole, 3-Wire |
Application | Commercial |
Description
20 Amp 125V MAX 2P 3W Right Angle Wiring Module for Lev Lok Receptacles 6"Stranded #12 THHN Wire Leads - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Black (HS355-S10-BLACK)
- KILLARK Bushing, Reducing (R-65)
- SQUARE D Molded Case Circuit Breaker, LAP Series 400A, 3 Pole, 600V AC (LAP36400)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- LEVITON Receptacle (8300-OIG)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Receptacle (TBR20-W)
- Leviton Straight Blade Devices