Shop All Duplex Straight Blade Receptacles
Leviton
Recep Wiring Mod, 125Vac, 6In, Stranded
Mfr # MSTWL-R
Zoro # G3519078
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Amps 20
- For Use With Lev Lok Receptacle
- Wire Length 6 in
- Wire Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MSTWL-R
- Zoro # G3519078
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Length | 6 in |
Details
Voltage | 125V AC |
Amps | 20 |
For Use With | Lev Lok Receptacle |
Item | Receptacle Wiring Module |
Wire Type | Stranded |
Material | Polycarbonate |
Color | Red |
Product Type | Wiring Module |
Compatible Device Voltage | 125V AC |
Compatible Device Current | 20 A |
Description
Receptacle Wiring Module, Color Red, Compatible Device Current 20 A, Compatible Device Voltage 125V AC, For Use With Lev Lok Receptacle, Product Type Wiring Module, Includes Not Applicable, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- TORK Photocontrol, 480VAC, Turn-Lock Mounting (ZTL480)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, B Curve (M9F21201)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- LEVITON Receptacle (M8300-HI)
- LEVITON S01-OCR20-0IS OUTLET GROUND 20A IVORY (S01-0CR20-OIS)
- LEVITON Receptacle (CR20-I)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- Leviton Duplex Straight Blade Receptacles