Shop All Duplex Straight Blade Receptacles
Leviton
Recep Wiring Mod, 125Vac, 6In, Solid
Mfr # MSTWL-WSD
Zoro # G3519111
product price: $5.69
/ea
Sold in multiples of 3 for $17.07
$17.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lev Lok Receptacle
- Amps 20
- Voltage 125V AC
- Wire Length 6 in
- Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MSTWL-WSD
- Zoro # G3519111
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Length | 6 in |
Details
For Use With | Lev Lok Receptacle |
Amps | 20 |
Voltage | 125V AC |
Item | Receptacle Wiring Module |
Wire Type | Solid |
Material | Polycarbonate |
Color | White |
Includes | (4) Port Push Wire Connectors |
Product Type | Wiring Module |
Compatible Device Current | 20 A |
Compatible Device Voltage | 125V AC |
Description
Receptacle Wiring Module, Color White, Compatible Device Current 20 A, Compatible Device Voltage 125V AC, For Use With Lev Lok Receptacle, Product Type Wiring Module, Includes (4) Port Push Wire Connectors, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON Receptacle (7380-B)
- LEVITON Receptacle (5361-IG)
- LEVITON Receptacle (CR20-I)
- LEVITON Receptacle (AFTR1-I)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- Leviton Duplex Straight Blade Receptacles