Shop All Single Straight Blade Receptacles
Leviton
RECEP AFCI SLP 15A IVY
Mfr # R01-AFTR1-0KI
Zoro # G3859279
product price: $30.25
/ea
$30.25
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
- Brand Leviton
- MFR # R01-AFTR1-0KI
- Zoro # G3859279
- UPC # 78477657850
- Country of Origin China
- Category Single Straight Blade Receptacles
Description
The SmartlockPro Outlet Branch Circuit (OBC) AFCI receptacle offers advanced technology to help protect against electrical fires resulting from arc-faults. Designed to detect a wide range of potentially hazardous arc-faults resulting from damage in branch circuit wiring as well as extensions to branches such as appliances and cord sets, the OBC AFCI responds by interrupting power. This helps reduce the likelihood of the home’s electrical system being an ignition source of a fire. Often unseen arc-faults can occur anywhere in the home’s electrical system including within walls at loose electrical connections or within electrical cords accidently damaged by impinging furniture. AFCIs are now required by the National Electrical Code in many areas of the home.
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
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 90A, 600V AC, Non-Indicating (FLSR090)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- ELESA Digital position indicators, DD51-AN-0030-S-C3 F1/2"-SST (DD51 (inch sizes))
- RACO Bonding Locknut, 15/64" L, 1-1/4" Conduit (1245)
- LEVITON S11-05015-KIS COMMERCIAL 15A-125V SNGL OUTLET IV (071-05015-00I)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- LEVITON Electrical Receptacles Ig Hg Sgl Rcpt 20A-125V (8310-OIG)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5261I)
- Leviton Single Straight Blade Receptacles