Shop All Electrical Box Covers
Leviton
RADIO FREQUENCY TRANSMITTERS OR RECEIVERS WIRE-IN RF RECVR SW WN
Mfr # WSS20-N9N
Zoro # G4086705
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 5 in
- Width 2.81 in
- Height 2.38 in
- Standards FCC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WSS20-N9N
- Zoro # G4086705
- UPC # 78477671788
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 5 in |
Width | 2.81 in |
Height | 2.38 in |
Dimensions | 2.69 in H x 1.66 in W x 1.34 in D |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Standards | FCC Compliant |
Color | White |
Protocol | 902 MHz EnOcean |
Product Type | Wall Switch Receiver |
Operating Temperature | 32 to 104 °F |
Environmental Conditions | 0 to 95% Non-Condensing Relative Humidity |
Power Consumption | <1/2 W |
Application | Residential |
Mounting | Wall |
Frequency Rating | 902M Hz |
Type | Receiver Switch |
Control Voltage | 120/230/277 VAC |
Description
Levnet Rf Wire-in Receiver Switch. Decora Rocker. 10A Relay. Range 50 Ft -150 Ft. With Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&C Cartridge Fuse, 0.50A, 15000V AC, Cylindrical (272000)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- LUTRON Lumea Dimm Led/Cfl Wh (LECL-153PH-WH)
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- Leviton Electrical Box Covers