Shop All Specialty Switches
Leviton
RADIO FREQUENCY TRANSMITTERS OR RECEIVERS HANDHELD REMOTE SW_WHIT
Mfr # WSS0S-R9W
Zoro # G4070167
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Residential Applications
- Length 3.00 in
- Height 5.00 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WSS0S-R9W
- Zoro # G4070167
- UPC # 78477672723
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 3.00 in |
Height | 5.00 in |
Width | 2 in |
Details
Color | White |
Application | Residential Applications |
Product Type | Remote Switch |
Protocol | 902 MHz EnOcean |
Type | Self-Powered Wireless |
Suitable For Use With | LevNet RF™ Wireless Devices |
Description
Wireless Handheld Remote Switch, Self Powered, Enocean 902mhz, Compatible With Levnet Rf Receivers - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 24V DC, 10 A (3RH21222KB40)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 50A, 23A (R-7)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- FCI 115/220V-AC FLOW SWITCH (FLT93S-4B2AW02C1B00B23)
- TRAC OUTDOORS TRAC Outdoors T10161 12V Digital Circuit Breaker, 30-60 Amps (69411)
- Leviton Switches