Shop All Cable Pull Switches
Leviton
Pull Chain Switch Ni Canopy Sw Pkd
Mfr # 10097-8
Zoro # G3967373
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Width 5.5 in
- Length 3.00 in
- Type Pull Chain Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 10097-8
- Zoro # G3967373
- UPC # 78477305751
- Country of Origin China
- Category Cable Pull Switches
Dimensions
Width | 5.5 in |
Length | 3.00 in |
Height | 0.50 in |
Details
Color | Black |
Material | Metal |
Type | Pull Chain Switch |
Connection | Lead Wire |
Number of Poles | 1 |
Environmental Conditions | -40 to 120 deg C Operating Temperature |
Voltage Rating | 125/250 VAC |
Operating Temperature | -40 to +120 °C |
Contact Rating | 125/250 VAC;125 VAC;1 AMP;3 AMP |
Standard | UL Listed (E-7443) |
Amperage Rating | 1/3 A |
Application | Residential |
Description
Pull Chain Switch, Single Pole On-Off 1A-125V T, 3A-125V, 1A-250V With Two 6 Inch Black Leads 18 Awg Awm Tew 105C 600V, Stripped 1/2 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- LEVITON Pull Chain Switch 3A 125V Pull Chain (1689-75)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, Right, 2NO+2NC, 24/120V (XY2CE1A196H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A250H7)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT (2CPSA1A1)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- REES Rope Operated Switch, Momentary, 30mm (40050200)
- Leviton Switches