Shop All Cable Pull Switches
Leviton
Pull Chain Switch 3A 250V Pull Chain Push In Wiring
Mfr # 1691-50
Zoro # G4036192
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red/Blue (Lead)
- Height 9.2500 in
- Length 17.8750 in
- Type Pull Chain Switch
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1691-50
- Zoro # G4036192
- UPC # 78477108321
- Country of Origin China
- Category Cable Pull Switches
Dimensions
Height | 9.2500 in |
Length | 17.8750 in |
Details
Color | Black/Red/Blue (Lead) |
Type | Pull Chain Switch |
Material | Metal |
Application | Residential |
Contact Rating | 250 VAC;125 VAC;3 AMP;6 AMP |
Voltage Rating | 125/250 VAC |
Number of Poles | 1 |
Operating Temperature | -40 to +120 °C |
Connection | Lead Wire |
Amperage Rating | 3/6 A |
Standard | UL Recognized (E-7458) |
Environmental Conditions | -40 to 120 deg C Operating Temperature |
Description
Pull Chain Switch, Three Speed, Four Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- WIREMOLD GFCI Box Fitting, Ivory, Steel (V5744)
- LEVITON Pull Chain Switch 3A 125V Pull Chain (1689-75)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13250)
- MIDWEST FASTENER 3 Speed Pull Chain Switches 2PK (65343)
- GARDNER BENDER Pull Switch, Brass, SPST (GSW-32)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13150H7)
- GARDNER BENDER Pull Switch, SPST, 6A, 125VAC, On/Off (GSW-35)
- Leviton Switches