Shop All Cable Pull Switches
Leviton
Pull Chain Switch 3A 125V Pull Chain
Mfr # 1689-75
Zoro # G4055747
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function On/Off
- Terminals 6" Leads
- AC Contact Rating 3A @ 125V-L, 6A @ 125V, 3A @ 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1689-75
- Zoro # G4055747
- UPC # 78477119723
- Country of Origin China
- Category Cable Pull Switches
Dimensions
Stem Dia. and Thread Size | 15/32" |
Details
Item | Fixture Pull Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | On/Off |
Terminals | 6" Leads |
AC Contact Rating | 3A @ 125V-L, 6A @ 125V, 3A @ 250V |
Color | Black/Red (Lead) |
Standards | UL (E7458)/ CSA (LR3413) |
Material | Metal |
Type | Pull Chain Switch |
Contact Rating | 250 VAC;125 VAC;125/250 VAC;3 AMP;6 AMP |
Connection | Lead Wire |
Application | Residential |
Voltage Rating | 125/250 VAC |
Amperage Rating | 3/6 A |
Environmental Conditions | -40 to 120 deg C Operating Temperature |
Number of Poles | 1 |
Description
Heavy Duty, Single Circuit, Black and Red Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHQRWWW)
- WIREMOLD Box Rnd Fixt Nm Wht (NMW4)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- FAMATEL Electrical Box, Junction Box, ABS (3072)
- EUCHNER Emergency Cable Pull Switch, 10A, 246 ft. (RPS3131PR300M)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT (2CPSA1A1)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A250H7)
- TELEMECANIQUE SENSORS Cable Pull Switch Steel Cable 32Mm (XY2CZ301)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13150H7)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 120VAC LED (1CPSA2B)
- TELEMECANIQUE SENSORS Cable Pull Switch, Left, 2NO+2NC, 24/120VAC (XY2CE2A196H7)
- Leviton Switches