Shop All Plug & Connector Accessories
Leviton
Protective Cap, Male , White
Mfr # 16P21-UW
Zoro # G5711186
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Male
- For Use With Male Plug
- Material Santoprene TPV
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16P21-UW
- Zoro # G5711186
- UPC # 78477721384
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Item | Protective Cap |
Color | White |
Type | Male |
For Use With | Male Plug |
Material | Santoprene TPV |
Standards | UL & CSA |
NEMA Rating | 3R |
Series | 16 Series |
Fits | Male Plug |
Application | Industrial Applications |
Gender | Male |
Specifications | 1-Pole, NEMA 3R |
Standard | UL/CSA |
Description
16 Series Male Protective Cap, Cam-Type, UL/CSA-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXX)
- LEVITON Grounding Connector 15A (515CA-000)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- Leviton Plug & Connector Accessories