Shop All Plug & Connector Accessories
Leviton
Protective Cap, Male , Orange
Mfr # 16P21-UO
Zoro # G5674043
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type Male
- For Use With Male Plug
- Material Santoprene TPV
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16P21-UO
- Zoro # G5674043
- UPC # 78477721506
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Item | Protective Cap |
Color | Orange |
Type | Male |
For Use With | Male Plug |
Material | Santoprene TPV |
Standards | UL & CSA |
NEMA Rating | 3R |
Series | 16 Series |
Fits | Male Plug |
Number of Poles | 1 |
Application | Industrial |
Gender | Male |
Specifications | 1-Pole, NEMA 3R |
Standard | UL 1691 |
Description
16 Series Male Protective Cap, Cam-Type, UL/CSA, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133464)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Violet, 100 ft Length (22UL1429STRVIO100)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LEVITON Leviton 4995494 10-30R Dryer Receptacle Oulet; Black - 30A (4995494)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- Leviton Plug & Connector Accessories