Shop All Plug & Connector Accessories
Leviton
Protective Cap, Male , Green
Mfr # 16P21-UG
Zoro # G5712026
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Type Male
- For Use With Male Plug
- Material Santoprene TPV
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16P21-UG
- Zoro # G5712026
- UPC # 78477721414
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 4.3750 in |
Details
Item | Protective Cap |
Color | Green |
Type | Male |
For Use With | Male Plug |
Material | Santoprene TPV |
Standards | UL & CSA |
NEMA Rating | 3R |
Fits | Male Plug |
Number of Poles | 1 |
Application | Industrial Applications |
Gender | Male |
Standard | UL 1691 |
Description
16 Series Male Protective Cap, Cam-Type, UL/CSA, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Decora Wall Plate Insert, White, Blank (FWT301-1005)
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0500FD1)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, PVC, 10GB (6387)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- Leviton Plug & Connector Accessories