Shop All Plug & Connector Accessories
Leviton
Protective Cap, Male , Blue
Mfr # 16P21-UB
Zoro # G5677342
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Color Blue
- For Use With Male Plug
- Material Santoprene TPV
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16P21-UB
- Zoro # G5677342
- UPC # 78477721438
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Item | Protective Cap |
Type | Male |
Color | Blue |
For Use With | Male Plug |
Material | Santoprene TPV |
Standards | UL & CSA |
Number of Poles | 1 |
Fits | Male Plug |
Series | 16 Series |
NEMA Rating | 3R |
Application | Industrial Applications |
Gender | Male |
Specifications | 1-Pole, NEMA 3R |
Standard | UL 1691 |
Description
16 Series Male Protective Cap, Cam-Type, UL/CSA, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 2 Poles (M9R81263)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3230)
- BARKSDALE 0.5-80PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A8033)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- Leviton Plug & Connector Accessories