Shop All Plug & Connector Accessories
Leviton
Protective Cap, Female, Yellow
Mfr # 16P22-UY
Zoro # G5677814
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Color Yellow
- For Use With Female Plug
- Material Santoprene TPV
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16P22-UY
- Zoro # G5677814
- UPC # 78477721513
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Item | Protective Cap |
Type | Female |
Color | Yellow |
For Use With | Female Plug |
Material | Santoprene TPV |
Standards | UL & CSA |
NEMA Rating | 3R |
Number of Poles | 1 |
Fits | Female Plug |
Application | Industrial |
Gender | Female |
Standard | UL 1691 |
Description
16 Series Female Protective Cap, Cam-Type, UL/CSA, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL VoIP Stainless Steel Faceplates (ATBK-VOIP)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- LEVITON Grounding Connector 15A (515CA-000)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- Leviton Plug & Connector Accessories