Shop All Plug & Connector Accessories
Leviton
Protective Cap, Female, White
Mfr # 16P22-UW
Zoro # G5678356
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Color White
- For Use With Female Plug
- Material Santoprene TPV
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16P22-UW
- Zoro # G5678356
- UPC # 78477721407
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 4.3750 in |
Details
Item | Protective Cap |
Type | Female |
Color | White |
For Use With | Female Plug |
Material | Santoprene TPV |
Standards | UL & CSA |
NEMA Rating | 3R |
Number of Poles | 1 |
Fits | Female Plug |
Application | Industrial Applications |
Gender | Female |
Standard | UL 1691 |
Description
16 Series Female Protective Cap, Cam-Type, UL/CSA, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- ATC 0-60Min 120V-AC Timer (305E017A20PX)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 10A, 250V AC (OT10)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- LEVITON Plug Angle Res 15A (101AN-00W)
- LEVITON Grounding Connector 20A (620CA-000)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- HELLERMANNTYTON BOOT BTL W/RIB HBSB2 .35x-.14r (15442GW8)
- Leviton Plug & Connector Accessories