Shop All Plug & Connector Accessories
Leviton
Protective Cap, Female, Orange
Mfr # 16P22-UO
Zoro # G5710827
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type Female
- For Use With Female Plug
- Material Santoprene TPV
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16P22-UO
- Zoro # G5710827
- UPC # 78477721483
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Item | Protective Cap |
Color | Orange |
Type | Female |
For Use With | Female Plug |
Material | Santoprene TPV |
Standards | UL & CSA |
Fits | Female Plug |
Series | 16 Series |
NEMA Rating | 3R |
Application | Industrial Applications |
Specifications | 1-Pole, NEMA 3R, 300 A, 600 VAC/VDC, 2 to 2/0 AWG Cable |
Description
16 Series Female Protective Cap, Cam-Type, UL/CSA-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- Leviton Plug & Connector Accessories