Shop All Plug & Connector Accessories
Leviton
Protective Cap, Female, Green
Mfr # 16P22-UG
Zoro # G5708772
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Type Female
- For Use With Female Plug
- Material Santoprene TPV
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16P22-UG
- Zoro # G5708772
- UPC # 78477721445
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 4.3750 in |
Details
Item | Protective Cap |
Color | Green |
Type | Female |
For Use With | Female Plug |
Material | Santoprene TPV |
Standards | UL & CSA |
Fits | Female Plug |
Series | 16 Series |
NEMA Rating | 3R |
Application | Industrial Applications |
Gender | Female |
Specifications | 1-Pole, NEMA 3R, 300 A, 600 VAC/VDC, 2 to 2/0 AWG Cable |
Description
16 Series Female Protective Cap, Cam-Type, UL/CSA-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2711)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1BD)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- BURNDY Insulated Multitap Connector, 2.19 In. L, Width: 1.38 in (BIBS2/03)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- LEVITON Leviton 4995494 10-30R Dryer Receptacle Oulet; Black - 30A (4995494)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- GE Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R (U020N)
- Leviton Plug & Connector Accessories