Shop All Plug & Connector Accessories
Leviton
Protective Cap, Female, Brown
Mfr # 16P22-UH
Zoro # G5698175
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Color Brown
- For Use With Female Plug
- Material Santoprene TPV
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16P22-UH
- Zoro # G5698175
- UPC # 78477721520
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Item | Protective Cap |
Type | Female |
Color | Brown |
For Use With | Female Plug |
Material | Santoprene TPV |
Standards | UL & CSA |
Fits | Female Plug |
Number of Poles | 1 |
NEMA Rating | 3R |
Application | Industrial |
Standard | UL 1691 |
Description
16 Series Female Protective Cap, Cam-Type, UL/CSA, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102N12)
- GAMPAK SERVICE ENTRANCE ELBW 1"" (02-51027)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (OLR-6M)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- Leviton Plug & Connector Accessories