Shop All Extension Cords
Leviton
Protect Surge 125V Hosp
Mfr # 5300-HT2
Zoro # G4063903
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 Foot
- Voltage 125 VAC
- Length 5.50 in
- Width 2.25 in
- Height 18.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5300-HT2
- Zoro # G4063903
- UPC # 78477279748
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 6 Foot |
Length | 5.50 in |
Width | 2.25 in |
Height | 18.50 in |
Details
Voltage | 125 VAC |
Frequency | 50/60Hz |
Noise Filtering | -6 to -40 dB (@50K - 100 MHz) |
Amperage | 20 A |
Joules Rating | 952 |
Operating Temperature | -10°C to 60°C |
Enclosure | Plastic|Powder Coated Steel |
Number of Receptacles | 6 |
Grade | Hospital |
Maximum Surge Current | 51kA |
ANSI/IEEE Category A, B & C | C62.41.1, C62.41.2 & C62.45 |
Surge Protection | Yes |
UL1449 3rd Edition | cULus Listed |
Surge Technology | MOV |
Voltage Protection Rating (VPR) L-N, L-G, N-G | 500V, 600V, 600V |
Application | Commercial and Hospital Applications |
Description
120 Volt, 20 Amp ,Surge Protected, 6-Outlet-HG Tamper-Resistant Strip, Continuous Duty, 6-Ft, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AS8442)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506GNK)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 10in.Hx10in.L (F1010G90E)
- LEVITON EXTENSION CORD 15A 37ft (GSCA1-37E)
- LEVITON EXTENSION CORD 15A 25ft (GSCA1-25C)
- LEVITON GFCI EXTNSN CORD 2ft BLACK (GSCA1-02C)
- LEVITON EXTENSION CORD 15A 3ft (GSCA1-3TC)
- KH INDUSTRIES 60 ft. 10/5 12-Outlet Power Stringer SOOW (PS6DD6-520-B10M-L2120F)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- ZORO SELECT 3 ft. 16/3 Extension Cord SJT (5XFP8ID)
- Leviton Extension Cords & Power Strips