Shop All Wall Switch Timers
This Product is Discontinued
Leviton
Preset 5-Button Timer Switch, 30 Minute (Discontinued)
Mfr # LTB30-1LZ
Zoro # G4053184
This Product is Discontinued
Key Features
- Voltage 120 VAC
- Max. Time Setting 30 min.
- Min. Time Setting 5 min.
- Max. On/Off Cycles 1
- Color White, Ivory, Light Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LTB30-1LZ
- Zoro # G4053184
- UPC # 78477459225
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Length | 4-1/8" |
Width | 2-3/8" |
Depth | 1-1/2" |
Details
Item | Decora Preset Countdown Timer |
Voltage | 120 VAC |
Max. Time Setting | 30 min. |
Min. Time Setting | 5 min. |
Max. On/Off Cycles | 1 |
Color | White, Ivory, Light Almond |
Watts | 1800 |
Standards | UL/CSA |
Amps | 20 |
HP @ 120V | 1 |
Switch Type | 1 |
Type of Switch | Electronic |
Number of Poles | 1 |
Number of Gangs | 1 |
Style | Wall Switch |
Features | Wallplate Sold Separately, Single-Pole and 3-Way with a Vizia + Switch Remote, Preset |
Description
Decora 1800W Incandescent/20A Resistive-Inductive 1HP Preset 5-10-15-30 Minute Countdown Timer Switch, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.