Shop All Power Supplies
Leviton
POWER SUPPLY UNITS ADPT IEC-NEMA 1'
Mfr # 48212-IEC
Zoro # G4059484
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 8 in
- Depth 12 in
- Application Residential Applications
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 48212-IEC
- Zoro # G4059484
- UPC # 78477370155
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 3 in |
Width | 8 in |
Depth | 12 in |
Length | 5.00 in |
Cord Length | 12 in |
Details
Item | Power Supply |
Application | Residential Applications |
Standard | UL listed |
Enclosure | NEMA 5-15R |
Amperage Rating | 15 A |
Description
IEC to NEMA Adapter (NEMA 5-15R/ Iec 320 C14), 1' Long, for use with 47605-Psa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (8536SEO1V08H30)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- POWERZONE Cord Dryer Indr 10/4X4Ft Black (ORD100404)
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor, White (LHIRS1-G-WH)
- FUNCTIONAL DEVICES-RIB Enclosed Switching DC Power, Single (PSH24DWB10)
- TDK-LAMBDA 100-240V-AC 100A AMP 15V-DC AC TO DC POWER SUPPLY (HWS1500-15)
- METTLER - TOLEDO Power Supply Module (4600-069)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- IDEC 100-240V-AC 6A AMP 5V-DC AC TO DC POWER SUPPLY (PS3L-C05AFF)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5/14V DC (PSM20A12DAS)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- Leviton Power Systems