Shop All Power Supplies
This Product is Discontinued
Leviton
Power Pack, For Occupancy Sensor (Discontinued)
Mfr # OSP20-RDH
Zoro # G4050838
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards UL and cUL Listed, CA Title 24 compliant
- For Use With Leviton Occupancy Sensors
- Voltage 120/277VAC
- Includes HVAC Relay
- Green Certification or Other Recognition ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSP20-RDH
- Zoro # G4050838
- UPC # 78477484593
- Country of Origin Mexico
- Category Power Supplies
Details
Item | Power Pack |
Standards | UL and cUL Listed, CA Title 24 compliant |
For Use With | Leviton Occupancy Sensors |
Voltage | 120/277VAC |
Includes | HVAC Relay |
Green Certification or Other Recognition | ENERGY STAR |
Color - Motion Sensing and Dimming | Black |
Description/Special Features | Auto On, Hold On, and Hold Off Capabilities |
Operating Voltage - Motion Sensing and Dimming | 120V AC, 277V AC |
Color | Black |
Description
Super Duty Power Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.