Shop All Wall Plates
Leviton
Power Distribution Units Pdus Outlet Box Cover Single Blank Black
Mfr # 3054-E
Zoro # G4063368
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 7.25 in
- Length 5.00 in
- Height 0.12 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3054-E
- Zoro # G4063368
- UPC # 78477409008
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.12 in |
Details
Color | Black |
Type | Coverplate |
Mounting Type | Threaded |
Mounting Screws | Stainless Steel |
Gang | 1 |
Plate Material | Polycarbonate |
Gasket | Neoprene/EPDM/SBR Blend |
UL Listed | 514D |
Device Type | Cover |
Operating Temperature | -40°C to 93°C |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Thickness | 0.205 in |
Number of Outlets | 1 |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Application | Commercial |
Standard | UL Listed 514D;RoHS Compliant |
Description
Coverplate, Standard Single-Gang, Thermoplastic, Blank, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0, 15m (7000-40561-0100015)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8ABGA)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- Leviton Lighting Controls