Shop All Wall Plates
Leviton
Power Distribution Units Pdus Coverplate Single-Gang Flip-Lid 1.56
Mfr # 3058-E
Zoro # G4053437
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7.25 in
- Length 5.00 in
- Height 0.74 in
- Type Flip Lid Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3058-E
- Zoro # G4053437
- UPC # 78477409442
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.74 in |
Details
Color | Black |
Type | Flip Lid Weather Resistant |
Application | Commercial Applications |
Mounting Screws | Stainless Steel |
Plate Material | Polycarbonate |
UL Listed | 514D |
Device Type | Cover |
Gasket | Neoprene/EPDM/SBR Blend |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Gang | 1 |
Operating Temperature | -40°C to 93°C |
Spring Hinge Components | Stainless Steel |
Standard | UL Listed 514D;RoHS Compliant |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Number of Receptacles | 1 |
Receptacle | Single |
Temperature Rating | -40 to 93 |
Mounting | Threaded |
Description
1.56-Inch Diameter, Single Receptacle, Coverplate, Weather-Resistant, Flip Lid, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- LUTRON Pico Fan Remote White (PJ2-3BRL-WHF01R)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- Leviton Lighting Controls